Skip to Content
Merck
All Photos(1)

Key Documents

22454

Supelco

Supeltex M-2B Double-Tapered Ferrule

0.32 mm to like I.D. Column, pkg of 2 ea, I.D. 0.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815

packaging

pkg of 2 ea

technique(s)

gas chromatography (GC): suitable

I.D.

0.5 mm

compatibility

0.32 mm to like I.D. Column

Looking for similar products? Visit Product Comparison Guide

General description

  • Max. Temp.: 350 °C
  • Composition: DuPont VESPEL SP-211 (75% polyimide, 15% graphite, 10% PTFE)
  • Characteristics: Conforms easily to capillary column, ensuring an effective seal and less chance of breakage.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service