G005031
GC Analysis of 1-(α-Naphthyl)ethylamine Enantiomers (N-Trifluoroacetyl Derivatives) on Astec® CHIRALDEX™ G-DA
suitable for GC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: Astec CHIRALDEX G-DA, 30 m x 0.25 mm I.D., 0.12 μm (72033AST)
oven: 160 °C
inj. temp.: 250 °C
detector: FID, 250 °C
carrier gas: helium, 35 psi
sample: peak 1: R(+)-1-(α-naphthyl)ethylamine
peak 2: S(-)-1-(α-naphthyl)ethylamine
application(s)
chemicals and industrial polymers
Legal Information
Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIRALDEX is a trademark of Sigma-Aldrich Co. LLC
standard
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service