Z744225
KDS Legato™ 380 Emulsifier/Homogenizer
AC/DC input 100-240 V, EuroPlug
Synonym(s):
dosing pump, infusion pump, withdrawal pump
About This Item
feature
no. of channels 1 (per pump)
CE, RoHS Approved
accuracy ± 0.35%
packaging
pack of 1 ea
manufacturer/tradename
KD Scientific 788380
L × D × H
8.89 cm (3.5 in.) × 25.4 cm (10 in.) × 27.94 cm (11 in.)
volume
0.0005—140 mL
weight
4.9 kg (10.75 lb ), (pump)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Selectable emulsifying rates
- Selectable volumes
- Adjustable duration – Enter the number of cycles or the total time
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service