Skip to Content
Merck
All Photos(2)

Key Documents

Z600687

Hellma® absorption cuvettes, standard cells, Macro

Suprasil® quartz, spectral range 200-2,500 nm, pathlength 50 mm, chamber volume 17,500 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

material

Suprasil® quartz

description

2 polished windows

manufacturer/tradename

Hellma 110-QS

parameter

200-2,500 nm spectral range

H × W × D

46 mm × 12.5 mm × 52.5 mm

chamber volume

17,500 μL

pathlength

50 mm

Looking for similar products? Visit Product Comparison Guide

General description

with PTFE stopper

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service