ES5406
ChromegaChiral™ Chiral CCA, 5 Micron HPLC Column
5 μm particle size, L × I.D. 10 cm × 4.6 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115709
NACRES:
SB.52
Recommended Products
material
stainless steel column
product line
ChromegaChiral™
manufacturer/tradename
ES Industries 125251-CCA
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
10 cm × 4.6 mm
matrix
fully porous particle
matrix active group
carbamoyl phase
particle size
5 μm
pore size
1000 Å pore size
operating pH
2-8
separation technique
chiral
supercritical fluid (SFC)
Looking for similar products? Visit Product Comparison Guide
General description
A polysaccharide coated chiral stationary phase and columns which are produced using a unique production process of coating the proven chiral selector, tris-(3,5-di- methylphenyl) carbamoyl amylose on high purity silica gel. ChromegaChiral CCA columns, similar in selectivity to ChiralPak® AD, are available in 3, 5, 10, and 20 micron particle sizes enabling easy scale up from analytical to preparative scale using HPLC or SFC conditions.
Legal Information
CHIRALPAK is a registered trademark of Daicel Corp.
ChromegaChiral is a trademark of ES Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service