Skip to Content
Merck
All Photos(1)

Key Documents

Z744233

KDS Legato 185 Syringe Pump, Programmable, Picoliter, Infusion/Withdrawal

new

AC/DC input 100-250 V, US 3-pin plug

Synonym(s):

dosing pump, infusion pump, withdrawal pump

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

feature

no. of channels 1
CSA Approved
accuracy ± 0.35%

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 788180SGL

L × D × H

22.6 cm (9 in.) × 19.05 cm (7.5 in.) × 15 cm (5 in.)

volume

0.0005—60 mL

weight

2.66 kg (5.9 lb)

Looking for similar products? Visit Product Comparison Guide

General description

Single syringe infuse/withdraw optimized for low flow with program options for 2 programs. 50 steps each. Accommodates syringes 0.5 µl to 60 ml. User definable flow rates with selectable target volume or time values to control the total infusion volume.

Features and Benefits

  • Holds one syringe from 0.5 µl to 60 ml
  • High resolution color touch screen
  • Touch pad "lock" feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 30 lb linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB port
  • I/O & TTL interface
  • Continuous mode of operation
  • Spill dam
  • Programmable

Legal Information

Legato is a trademark of KD Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service