EP6001050011
Eppendorf® Chest Freezer Rack
Holds 37 x MTP (18 mm), (37 x 1) configuration, stainless steel, side access, with locking rod
About This Item
Recommended Products
material
stainless steel
feature
(37 x 1) configuration
Holds 37 x MTP (18 mm)
max. box number per rack: 37 (37 x 1)
side access
with locking rod
manufacturer/tradename
Eppendorf® 6001050011 (Global)
technique(s)
cryopreservation: suitable
D × W × H
140 mm (5.5 in.) × 91 mm (3.6 in.) × 746 mm (29.4 in.)
capacity
(max box size (mm): 86 x 128)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service