Z330051
BRAND® wide-mouth bottles, LDPE
capacity 1000 mL, with cap: no
Synonym(s):
ldpe bottle, polyethylene bottles, polyethylene containers
About This Item
Recommended Products
material
low-density polyethylene bottle
round bottle
translucent bottle
wide-mouth bottle
feature
with cap: no
packaging
pkg of 25
manufacturer/tradename
BRAND 129362
capacity
1000 mL
diam. × H
93 mm × 208 mm
color
natural
fitting
GL 65 thread
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service