Skip to Content
Merck
All Photos(1)

Key Documents

Z118788

Spinbar® magnetic stirring fleas

red, diam. 2 mm, L 5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

material

PTFE-coated
cylindrical PTFE-coated

feature

ALNICO V coated magnet

packaging

pack of 3 ea

manufacturer/tradename

Bel-Art F37121-0010

L

5 mm

diam.

2 mm

color

red

Looking for similar products? Visit Product Comparison Guide

General description

  • Spinbar® magnetic stirring fleas are designed for use in tubes, vials, and gradient markers.
  • Ideal for mixing of small volume samples in environmental testing and life science applications.
  • Alnico magnet encapsulated in durable and inert FDA grade PTFE (polytetrafluoroethylene) coating.
  • Broad chemical resistance for use in a wide variety of applications.
  • Autoclavable.

Legal Information

Spinbar is a registered trademark of SP Scienceware, a division of SP
Teflon is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service