GF47034884
Brass alloy, Cu63Zn37
foil, 6mm disks, 0.05mm thickness, half hard
Synonym(s):
CU020240
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
30102010
NACRES:
NA.23
form
foil (disks - half hard)
manufacturer/tradename
Goodfellow 470-348-84
size × thickness
6 mm × 0.05 mm
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
SKU | GTIN |
---|---|
GF47034884-50EA | 4061831025385 |
GF47034884-10EA | 4061829930523 |
GF47034884-20EA | 4061829983826 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service