G005098
GC Analysis of Wieland-Miescher Ketone Enantiomers on Astec® CHIRALDEX™ G-TA
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: Astec CHIRALDEX G-TA, 30 m x 0.25 mm I.D., 0.12 μm (73033AST)
gradient: 110 °C, 5 °C/min to 160 °C
inj. temp.: 250 °C
detector: FID, 250 °C
carrier gas: helium, 35 psi
sample: peak 1: S(+)-Wieland-Miescher Ketone
peak 2: R(-)-Wieland-Miescher Ketone
application(s)
chemicals and industrial polymers
Analysis Note
Legal Information
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service