794-0713
OSHA Method 62: GC Analysis of Organophosphorus Pesticides (OP-Pest) on SPB®-20 after Collection/Desorption using ORBO™-49P
suitable for GC, application for air monitoring
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
adsorbent tube: ORBO-49P (20350)
column: SPB-20, 60 m × 0.53 mm I.D., 1.0 μm film (available on request)
oven: 200 °C (2 min) to 250 °C at 4 °C/min
detector: FPD, 300 °C
carrier gas: helium, 8 mL/min
injection: 1 μL direct injection, 220 °C (packed column injector)
sample: calibration standard: 12 μg/mL each pesticide, 78 μg/mL tributyl phosphate (int. std.) in hexane (blank: 270 mg Supelpak 20, glass fiber filter desorbed in toluene + 78 μg/mL tributyl phosphate.)
suitability
application for air monitoring
application(s)
air monitoring
industrial hygiene
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service