Skip to Content
Merck
All Photos(2)

Key Documents

EP0030081048

Eppendorf® BioBased ep Dualfilter T.I.P.S.

new
greener alternative

volume 0.5—20 μL, sterile, PCR clean, L -46 mm, pkg of 960 ea (10 trays x 96 tips)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600

sterility

sterile

feature

DNase free
PCR clean
RNase free
graduations

packaging

pkg of 960 ea (10 trays x 96 tips)

manufacturer/tradename

Eppendorf® 0030081048

greener alternative product characteristics

Use of Renewable Feedstocks
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

technique(s)

DNA purification: suitable
PCR: suitable

L

-46 mm

volume

0.5—20 μL

suitability

suitable for PCR
suitable for microbiology
suitable for molecular biology
suitable for nucleic acid purification

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product aligns with ″Use of Renewable Feedstocks″. Click here for more information.

Application

Molecular Biology, DNA purification, PCR, Microbiology, Cell Biology, Medical Research, Agriculture Research, Environmental Monitoring, Forensic Analysis

Features and Benefits

  • Improve your laboratory carbon footprint and switch to epT.I.P.S. BioBased in the new Eppendorf Reload variants. These pipette tips are produced from second-generation biobased polymer with 90% of the feedstock attributed to renewable resources (i.e. waste and residues from vegetable oilrefining or waste cooking oil), avoiding the use of fossil fuel-based petroleum.
  • Reduce your laboratory waste volume – use Reloads instead of disposable Racks.
  • Eppendorf production facility is ISCC PLUS(International Sustainability & Carbon Certification) certified, confirmingthe raw materials used at the facility are “bio-circular”. Enables traceabilityalong the entire supply chain.Pipette tips with ACT (Accountability, Consistency,and Transparency) Label - an independent environmental impact factor assessmentthrough non-profit My Green.
  • Material that is both quality and purity certified.
  • Get excellent sample integrity as no slip agents, plasticizers and biocides are used Independent laboratory – Lot-specific purity certificates can be downloaded from Eppendorf website.
  • General quality certificates in compliance with standards and general Eppendorf quality items.
  • Available in volumes from 10 µL to 1,250 µL Long in Reloads for use with epT.I.P.S. Box 2.0.
  • Available as epT.I.P.S. BioBased Biopur, ep Dualfilter T.I.P.S. BioBased PCR clean and sterile, ep Dualfilter T.I.P.S. SealMax BioBased Biopur

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service