Skip to Content
Merck
All Photos(1)

Key Documents

1.05726

Supelco

PLC plates, Aluminium oxide 150 F₂₅₄, 1.5 mm

pkg of 12 plates, plate L × W 20 cm × 20 cm, glass support

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
layer thickness:
1.5 mm
plate L × W:
20 cm × 20 cm
feature:
binder Organic Polymer
fluorescent indicator
pore size:
60 Å medium pore diameter

material

aluminum oxide matrix
glass support

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 12 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

1.5 mm

plate L × W

20 cm × 20 cm

particle size

20-40 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

12 Glass plates 20 x 20 cm
PLC plates allow users to separate samples that vary greatly in size – from grams down to milligrams. Available with or without a fluorescence indicator, PLC plates has 1.5 mm thickness. They also use our same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.

Linkage

Replaces: 5726-7; 5726

Analysis Note

Layer thickness: 1200 - 1650 µm
Deviation of layer thickness per plate: ≤ 300 µm
Chromographic testing: Alkanes
hRf-values
- brucine, alkaloid test:
47 - 62
- papaverine, alkaloid test: 70 - 80
Typical value determined on a plate:
Eluent: Dichloromethane/ methanol (98/2 v/v)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service