Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

92-0342

GC Analysis of Barbiturate Enantiomers on β-DEX 120

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: β-DEX 120, 30 m × 0.25 mm I.D., 0.25 μm (24304)
oven: 210 °C
inj. temp.: 300 °C
detector: FID, 300 °C
carrier gas: helium, 20 cm/sec @ 275 °C
injection: 100:1 split

application(s)

forensics and toxicology
pharmaceutical (small molecule)

Legal Information

DEX is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Hexobarbital

analytical column

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service