Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

795-0567

GC Analysis of Nitrogen-Containing Herbicides in Water on a 5% Phenyl Column after SPME using 85 μm Polyacrylate Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 4 mL (water + 100ng/mL each analyte 1g/mL NaCl), pH 2, in 4.6 mL vial
SPME fiber: polyacrylate, 85 μm (57304)
extraction: immersion, ambient temp., 50 min (constant stirring)
desorption process: 5 min, 230 °C
column: 5% phenyl polysiloxane, 30 m × 0.25 mm I.D., 0.25 μm (Supelco equivalent, SLB-5ms, 28471-U)
oven: 40 °C (5 min) to 100 °C at 30 °C/min, to 275 °C at 5 °C/min
inj. temp.: splitless, 230 °C
detector: MS (Ion Trap Manifold: 250°C; scan range m/z=45-400 at 0.6 sec/scan)
carrier gas: helium, 40 cm/sec, set at 40 °C

suitability

application for SPME

application(s)

environmental
food and beverages

Analyte

Description

    Atrazine
    Prowl®, analytical standard
    Hexazinone
    Oxadiazon
    Simazine
    Terbacil
    Trifluralin
    Bromacil
    Propazine
    Propachlor
    Eptam®, PESTANAL®, analytical standard
    See All (11)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service