Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27228

Supelco

Crimp seals with PTFE/rubber septa

seal diam. × thickness 20 mm × 3.2 mm,

removable center

, PTFE/red rubber septum, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/red rubber septum
silver aluminum seal

packaging

pkg of 100 ea

O.D.

20 mm

seal diam. × thickness

20 mm × 3.2 mm

compatibility

for use with 20mm crimp top vial
for use with 6mL, 10mL, 20mL headspace vials

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service