Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27056

Supelco

Screw cap (open-top), polypropylene

black polypropylene hole cap, for use with 22 mL vial with 20-400 thread, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

black polypropylene hole cap

size

20-400

feature

autoclavable
closure type black polypropylene hole cap

packaging

pkg of 100 ea

parameter

135 °C temp. limit

diam. × H

23 mm × 11.2 mm

hole diam.

12 mm

fitting

thread for 20-400

compatibility

for use with 22 mL vial with 20-400 thread

Looking for similar products? Visit Product Comparison Guide

General description

These hole caps do not come with septa.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Massimiliano Clamer et al.
Cell reports, 25(4), 1097-1108 (2018-10-26)
Ribosome profiling, or Ribo-seq, is based on large-scale sequencing of RNA fragments protected from nuclease digestion by ribosomes. Thanks to its unique ability to provide positional information about ribosomes flowing along transcripts, this method can be used to shed light

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service