Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

13141-U

Supelco

Metal Packed GC Column (General Configuration)

phase none, matrix 80/100 Porapak N support, L × O.D. × I.D. 6.0 ft (1.8 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

material

brass fittings
stainless steel column

manufacturer/tradename

Agilent

parameter

0-190 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

6.0 ft (1.8 m) × 1/8 in. × 2.1 mm

matrix

80/100 Porapak N support

matrix active group

none phase

column type

packed GC

compatibility

for use with Agilent Configuration A

Looking for similar products? Visit Product Comparison Guide

General description

The carrier gas percolates through the porous bed in packed columns. In a packed column, separation is achieved by moving the solutes apart. Packed columns are made up of two main materials; stainless steel and Pyrex glass. Metal packed columns are more suitable for long and high carrier gas flow rates to tolerate the elevated pressures. Porapak N are porous polymer beads which provides significantly lower background at the carbon emission line. They are suitable in separating H2, CH4 and CO2.
An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.

Application

Stainless steel columns packed with Porapak N and molecular sieve may be used to determine the methanogenic degradation by analysing headspace gas with GC.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

N S Battersby et al.
Applied and environmental microbiology, 55(2), 433-439 (1989-02-01)
The degradation potential of 77 organic chemicals under methanogenic conditions was examined with an anaerobic digesting sludge from the United Kingdom. Degradation was assessed in terms of net total gas (CH(4) plus CO(2)) produced, expressed as a percentage of the
Determination of impurities in argon by gas chromatography with a microwave-induced plasma detector.
George, Mark A., Jan P. Hessler, and Jon W. Carnahan
Journal of Analytical Atomic Spectrometry, 4, 51-54 (1989)
Analysis of formaldelhyde by gas chromatography using porapak n.
Onuska, F., et al.
Journal of Chromatography A, 40, 209-212 (1969)
Raymond P. W. Scott
Introduction to Analytical Gas Chromatography (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service