Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z381330

Techne® Dri-Block® heater

Model DB-2A, AC/DC input 240 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

AC/DC input

240 V, European 2-pin plug (AC)

material

aluminum plate

usage

two insert blocks

feature

CE compliant
calibrated analogue dial (±2°C).

manufacturer/tradename

Techne

temperature measuring range

25-100 °C

capacity

, holds 2 blocks

Looking for similar products? Visit Product Comparison Guide

General description

Three different models offer a selection of temperature ranges and features, and accept a wide variety of insert blocks for your specific needs. All are sturdily constructed of aluminum and engineering-grade plastic with all solid-state controls, and are provided with a block removal tool. Efficient insulation keeps case cool even at maximum operating temperature. Pilot lights indicate power on/off, heater action, and over-temperature warning.

Heating blocks/inserts not supplied (order separately)

Components

Supplied with both EU (2-pin) & GB (3-pin) power cords.

Legal Information

Dri-Block is a registered trademark of Techne, Inc.
Techne is a registered trademark of Techne, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service