Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z330116

BRAND® wide-mouth bottles, LDPE

capacity 500 mL, with cap

Synonym(s):

ldpe bottle, polyethylene bottles, polyethylene cotainers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

low-density polyethylene bottle
round bottle
translucent bottle
wide-mouth bottle

Joint

Joints threaded neck (GL50)

feature

with cap

packaging

pkg of 50 ea

manufacturer/tradename

BRAND 129654

capacity

500 mL

diam. × H

76 mm × 155 mm

color

natural

Looking for similar products? Visit Product Comparison Guide

General description

Flexible, translucent.

Other Notes

BR129654 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service