Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z329622

BRAND® wash bottles, LDPE

capacity 500 mL

Synonym(s):

bottle wash, squeeze bottle, wash bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103209

material

low-density polyethylene bottle
narrow-mouth bottle
round bottle
translucent bottle

Joint

Joints threaded neck (GL 25)

feature

label no label
vented
with cap

packaging

pack of 50 ea

manufacturer/tradename

BRAND 144154

capacity

500 mL

diam. × H

75 mm × 279 mm

Looking for similar products? Visit Product Comparison Guide

General description

Wash bottles with interchangeable wash head. Flexible. Delivery tube adjustable in height. Tip can be cut back to increase flow

Other Notes

BR144154 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service