Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

S7816

Sigma-Aldrich

Spectrafuge mini-centrifuge

blue, AC/DC input 230 V AC

Synonym(s):

centrifuge laboratory, lab centrifuge, micro centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

manufacturer/tradename

Corning C1301-B
Labnet

technique(s)

centrifugation: suitable

color

blue

Looking for similar products? Visit Product Comparison Guide

General description


An on/off switch is located on the side of the Spectrafuge Mini for starting and stopping operation. Alternatively, with the switch in the "on" position, the centrifuge can be started and stopped by closing and opening the lid.

  • Supplied with both standard microtube and strip tube rotors
  • Ideal for quick spin downs and microfiltration
  • Starts and stops in seconds
  • Compact design
  • Maximum RMP/RCF: 6,000/2,000 x g
  • Maximum capacity: 6 x 1.5/2.0 mL (standard rotor); 2 x 2.0 mL (strip tube rotor)
  • Dimensions (WxDxH): 5.0 in. (12.7 cm) x 5.0 in.(12.7 cm) x 4.4 in. (11.2 cm)
  • Weight: 1.0 lb (0.45 kg)
  • CSA Approved
  • CE Compliant

Legal Information

Spectrafuge is a trademark of Labnet Intl., Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service