Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP022639909

Rotor for Eppendorf® 5804/5804R & 5810/5810R Centrifuges

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103909

material

aluminum

feature

RCF 5,005 × g

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 022639909

compatibility

5804/5804R & 5810/5810R

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Rotor F-35-48-17, including 48 steel sleeves and adapters and software upgrade (required for some older models)
  • High-capacity fixed-angle rotor for 15 mL conical and glass tubes
  • Maximum speed: 5,005 × g (5,500 rpm)1)
  • Form inserts for 15 mL conical tubes

1) Please note that a software upgrade will be necessary for older centrifuges when using this rotor. Please contact your local Eppendorf organization or dealer for further information.

Features and Benefits

High-capacity fixed-angle rotor for 15 mL conical and glass tubes
Maximum speed: 5,005 × g (5,500 rpm)1)
Form inserts for 15 mL conical tubes
1) Please note that a software upgrade will be necessary for older centrifuges when using this rotor. Please contact your local Eppendorf organization or dealer for further information.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service