Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP022290002

Eppendorf® Maxipettor 4720

adjustable, pipette

Synonym(s):

pipette dispenser

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

material

plastic

feature

adjustable pipette
manual
no. of channels single

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 022290002

volume

1-10 mL

General description

Maxipettor® 4720, 1-channel, 1 – 10 mL (continuous volume selection)
  • Mechanical positive displacement pipette designed for precise pipetting of liquids with high vapor pressure or viscosity
  • Volume range: 1 mL to 10 mL, adjustable in 10 µL increments for accurate volume setting via 4-digit volume display
  • Fast pipetting and convenient operation due to unique one-hand operation. Liquid automatically aspirates and dispenses by simply pressing the operating lever
  • Eppendorf Maxitips P is a syringe-style, positive displacement tip that allows for accurate pipetting of viscous solutions or liquids with high-vapor pressure
  • The Eppendorf Maxitips S system, consisting of the dispensing part and Maxitips, is optimized for aspirating liquids from large bottles or tall, narrow vessels
  • A valve for use with the Maxitips S system ensures drip-free dispensing of volatile solutions
  • The graduation on Maxitips ensures accurate dispensing of non-aqueous liquids

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Maxipettor is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service