Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

91329

Supelco

Micro particles based on melamine resin

analytical standard, size: 3 μm

Synonym(s):

Melamine-formaldehyde resin, Size standards

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

aqueous suspension
particles

concentration

10% (solids)

particle size

3 μm std dev <0.1 μm, coeff var <3%

format

neat

Looking for similar products? Visit Product Comparison Guide

General description

Melamine resin-based microparticles (size: 3 μm) are a particle size standard, suitable for profiling particle size distribution (PSD) of test samples.
The product contains hydrophilic surfaces with high degree of cross-linking and high-pressure resistance. Lyophilization and resuspension in aqueous media does not damage the product.

Application

Used to validate and monitor equipment particle size.

Features and Benefits

  • suitable for routine instrument calibration checks and corrections
  • extremely high stability in organic solvents
  • no swelling or shrinking upon contact with organic solvents
  • aqueous suspensions are stable to repeated freeze-thaw cycles
  • available in 10 mL pack size as a neat sample

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.
Density: 1.51 g/cm3
Heat resistance <300 °C
Chemical resistance: acids, bases, organic solvents
Monodisperse melamin resin particles are characterized by high uniformity and narrow size distribution. They carry functional methylol groups, which can be used for covalent coupling of biological active compounds.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service