Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

74214

Supelco

Micro particles based on polymethacrylate

analytical standard, size: 100 μm

Synonym(s):

PMMA microbeads, PMMA microspheres, 2-Propenoic acid,2-methyl homopolymer, 2-methyl-2-propenoic acid homopolymer, Microparticles based on PMAA, Microparticles based on poly(methacrylic acid), Polymethacrylate

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

particles
suspension

concentration

10% (solids)

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

particle size

100 μm std dev <2.5 μm, coeff var <2%

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Polymethacrylate-based microparticles (size: 100 μm) are a size standard, ideal to determine the particle size distribution (PSD) profile of a particle system.

Application

Used to standardize and monitor particle size instruments.
Also used to calibrate complex refractive index (CRI) of known PMMA microspheres.
Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • available in 5 mL and 10 mL pack sizes as neat samples

Analysis Note

The exact values for particle size and standard deviation are determined for each lot and may be found on the certificate of analysis. These values are determined with an accuracy of 0.01 μm (Coulter Multisizer). Polymethacrylate based particles have a narrow size distribution and spherical shape. They are stable at temperatures of up to 100 °C Density is 1.22 g/cm3. The surface is negatively charged. Good biocompatibility and reduced nonspecific protein binding are characteristic.

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service