Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

16183

Sigma-Aldrich

SODOSIL RA 16

alkaline cleaner with chlorine

Sign Into View Organizational & Contract Pricing


About This Item

UBA Number:
08050033
UNSPSC Code:
12352100
NACRES:
NA.22

Quality Level

pH

11.5-13.5 (20 °C, 1%)

density

1.24-1.30 g/mL at 20 °C

Application

SODOSIL was used in cleaning plastic ware during determination of lead in whole blood specimens. It was used in rinsing epoxy-coated surfaces, multielectrode arrays and mineral surfaces.

Legal Information

SODOSIL is a trademark of Sigma-Aldrich Chemie GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Determination of lead in whole blood by graphite furnace atomic absorption spectrometry with matrix modification.
Navarro JA, et al.
Journal of Analytical Atomic Spectrometry, 4(5), 401-406 (1989)
Shimshon Jacobi et al.
Journal of neurophysiology, 97(5), 3597-3606 (2007-03-09)
We investigate the propagation of neural activity along one-dimensional rat hippocampal cultures patterned in lines over multielectrode arrays. Activity occurs spontaneously or is evoked by local electrical or chemical stimuli, with different resulting propagation velocities and firing rate amplitudes. A
G Aspenes et al.
Journal of colloid and interface science, 343(2), 529-536 (2009-12-29)
The mechanisms by which hydrates deposit in a petroleum production line are related to pipeline surface properties, fluid composition and properties, and water cut. In this work, adhesion forces between cyclopentane hydrates and solid surfaces were investigated as a function
Zachary M Aman et al.
Langmuir : the ACS journal of surfaces and colloids, 29(50), 15551-15557 (2013-11-26)
Clathrate hydrate adhesion forces play a critical role in describing aggregation and deposition behavior in conventional energy production and transportation. This manuscript uses a unique micromechanical force apparatus to measure the adhesion force between cyclopentane hydrate and heterogeneous quartz and

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service