Skip to Content
MilliporeSigma

MFHL02GH3

Durapore® 0.45 µm, Millipak® Final Fill Capsule

Millipak® Final Fill 20

Synonym(s):

Durapore® 0.45 μm Millipak® Final Fill 20 Gamma-compatible , HB/HB

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

PVDF membrane (hydrophilic)
polysulfone housing
polysulfone support
silicone O-ring

sterility

irradiated
sterile; γ-irradiated (compatible)

Sterilization Compatibility

gamma compatible

product line

Millipak® Final Fill 20

feature

hydrophilic

dilution

(Prefilters and Bioburden Filtration)

filtration area

0.01 m2

matrix

Durapore®

pore size

0.45 μm pore size

fitting

6 mm (1/4 in.) inlet/outlet hose barb

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Sterilization Method: Device integrity and retention was maintained after 3 autoclave cycles of 90 minutes at 126 °C. Devices can withstand a dose ?40 kGy gamma exposure.

Packaging

3 Qty/Pk

Preparation Note

This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).
These products are manufactured in a facility which is certified to ISO 9001:2015 Quality Management Systems.

Other Notes

Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer general guidelines section of user guide shipped with this product
  • Storage Statement: Please refer user guide shipped with this product
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service