Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HG00C104

Millipore

Lysine Medium

pH 5.0±0.2 (25 °C)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106213

composition

(refer to Biolab Culture Media Catalogue for composition)

packaging

poly bottle of 12 × 500 g (HG00C104.500)

pH

5.0±0.2 (25 °C)

storage temp.

15-25°C

Application

A medium used in the brewing industry for the detection of wild yeasts other than those of the Saccharomyces species.

Preparation Note

Suspend 65g in 1 litre demineralised water containing 10ml of 50% Potassium Lactate Solution. Boil whilst stirring until completely dissolved. Cool to 45 - 50°C, mix well and pour plates.

Do not Autoclave or Overheat

Storage Class Code

11 - Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service