Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z408956

MIXXOR liquid-liquid extraction system

capacity 2 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

capacity

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Sample Prep Benefits
  • For sample volumes from 2 to 50 mL
  • Minimal amount of solvent required
  • Rapid, simple-to-use
  • Safe, closed system prevents spills
  • Precise, allows for easy separation of phases
  • Flexible, comes in five sizes and will fit in interlocking stands

The MIXXOR Concept (seven easy steps)

1. Introduce sample and extraction solvent into reservoir A (Fig. 1)
2. Insert mixer-separator piston B into reservoir A, tighten cap S.
3. Pump four or more times to mix (Fig. 2)
4. Pull mixer-separator up slightly above liquid level and secure with holder spacer H. Loosen cap.
5. After separation, slide down the mixer-separator to transfer the upper phase into collection chamber E.
6. Adjust lower phase to top of axial channel C. (Fig. 1 and 3) Use fine adjustment on holder-spacer to secure setting.
7. Top phase can now be decanted safely, while lower phase stays in the axial chamber.
For the quantitative extraction of organics from aqueous solutions and separations in immunoassays. The MIXXOR system has been applied successfully in many laboratory solvent extraction operations and is ideal for the rapid screening of alternative solvents for specific extraction problems. System includes plastic support stand. See the website at sigma-aldrich.com/labware for a listing of replacement parts.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service