Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

KN8972050000

Kontes® NMR tubes 5 mm diam., precision

frequency 100 MHz, L × camber × concentricity 7 in. × 51 μm × 64 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

borosilicate glass tube
colorless tube

feature

neck thread push fit

manufacturer/tradename

Kimble® 897205-0000

parameter

100 MHz frequency

L × camber × concentricity

7 in. × 51 μm × 64 μm

tube diam.

5 mm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

Each and every precision 5 mm tube is 100% gauged to meet the most exacting standards. These tubes are made of KG-33 borosilicate glass and are ideal for sealing directly to vacuum manifolds, joints or valves. Wall thickness for these precision tubes is 0.38 mm.

Caps are attached. All tubes supplied in packs of 5.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service