Skip to Content
Merck
All Photos(1)

Key Documents

G005617

GC Analysis of Aromatics in Reformulated Gasoline on SUPELCOWAX 10

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SUPELCOWAX 10, 60 m x 0.25 mm I.D., 0.25 μm (24081)
oven: 50 °C (3 min), 15 °C/min to 265 °C (5 min)
inj. temp.: 250 °C
detector: FID, 265 °C
carrier gas: helium, 30 cm/sec
injection: 0.5 μL, 200:1 split
liner: 4 mm I.D., splitless type, single taper wool packed FocusLiner design
sample: reformulated unleaded gasoline

application(s)

petroleum

Analysis Note

This application illustrates the analysis of a sample of reformulated gasoline on the SUPELCOWAX 10 column. Due to the polar nature of the phase, the aliphatics elute earlier than the aromatics. There is some overlap in the elution ranges, however it is not as severe as that exhibited by a nonpolar column.

Legal Information

FocusLiner is a trademark of SGE Analytical Science Pty Ltd.

Analyte

Description

    Ethanol denatured
    Benzene
    Decane
    Toluene
    Undecane
    Ethylbenzene
    p-Xylene
    m-Xylene
    Dodecane
    o-Xylene
    Tridecane
    1,2,4-Trimethylbenzene
    1,2,3-Trimethylbenzene
    Tetradecane
    Durene
    Naphthalene
    2-Methylnaphthalene
    1-Methylnaphthalene solution
    See All (18)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service