G005248
ASTM D5501: GC Analysis of Ethanol on Petrocol® DH 150
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: Petrocol DH 150, 150 m x 0.25 mm I.D., 1.0 μm (24155)
oven: 60 °C (15 min), 30 °C/min to 250 °C (23 min)
inj. temp.: 300 °C
detector: FID, 250 °C
carrier gas: helium, 24 cm/sec @ 60 °C
injection: 0.5 μL, 150:1 split
liner: 4 mm I.D., single taper
sample: Denatured Fuel Ethanol Solution 4, from ASTM D5501 Denatured Fuel Ethanol Standards Kit (40361-U)
application(s)
biofuels
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service