GF21131693
T2 - thermocouple alloy, Ni95(Al+Mn+Si)5
insulated wire, 20m length, 0.125mm conductor diameter, 0.004mm insulation thickness, polyester insulation
Synonym(s):
NI105840
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
11101711
NACRES:
NA.23
description
polyester insulation
thermocouple wire
form
wire (insulated)
manufacturer/tradename
Goodfellow 211-316-93
insulation thickness
0.004 mm
wire L × diam.
20 m × 0.125 mm , conductor diameter
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow
Application
may be used as one component of a thermocouple
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
SKU | GTIN |
---|---|
GF21131693-1EA | 4061825431352 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service