GF02737852
Glass Sealing Alloy, Fe54Ni29Co17
foil, 150 x 150mm, 0.5mm thickness, annealed
Synonym(s):
FE040310
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
11101712
NACRES:
NA.23
form
foil (annealed)
manufacturer/tradename
Goodfellow 027-378-52
size × thickness
150 mm × 150 mm × 0.5 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
SKU | GTIN |
---|---|
GF02737852-1EA | 4061825417905 |
GF02737852-2EA | 4061829959692 |
GF02737852-5EA | 4061831010732 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service