G005320
GC Analysis of Aromatics in Reformulated Gasoline on TCEP
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: TCEP, 60 m x 0.25 mm I.D., 0.44 μm (24153)
oven: 50 °C (3 min), 10 °C/min to 140 °C (35 min)
inj. temp.: 220 °C
detector: FID, 170 °C
carrier gas: helium, 30 cm/sec constant
injection: 1 μL, 100:1 split
liner: 4 mm I.D. FocusLiner™ inlet liner with taper
sample: Reformulated gasoline
application(s)
petroleum
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service