FR127712084
Estapor®White Microspheres
K-015 White Std PS 10%, White microspheres 150nm, Latex Turbidimetric ImmunAssay - For ordering, click "Request more information"
Synonym(s):
plain beads, white beads, white particles
About This Item
material
high-density polyethylene packaging (bottle)
polystyrene beads
Quality Level
manufacturer/tradename
Estapor®
packaging
bottle of 10ml-10L
concentration
10% solids
technique(s)
latex turbidmetry immunoassay (LTIA): suitable
color
white
matrix
polymeric polystyrene
diameter
0.126 - 0.175 μm±<5%
functional group
(plain)
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service