Skip to Content
Merck
All Photos(1)

Key Documents

G005799

GC Analysis of Pesticides in Beef Kidney on SLB®-5ms (20 m x 0.18 mm I.D., 0.36 μm) after QuEChERS Cleanup using Supel Que Z-Sep+, MS in SIM Mode, Fast GC Analysis

suitable for GC, application for SPE

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: Dispersive (QuEChERS)
sample/matrix: 10 gm homogenized beef kidney spiked at 50 ng/g with pesticides
extraction tube: Supel Que Acetate (AC) Tube (55234-U)
extraction process: add 10 mL of acetonitrile; shake for 1 minute; add contents of Supel Que acetate extraction tube (55234-U); shake immediately for 1 minute; centrifuge at 3200 rpm for 5 minutes; (Sample Pretreatment: Homogenize 10 gm beef kidney and spike with pesticides at 50 ng/g.)
clean-up tube: Supel QuE Z-Sep+ tube (55296-U)
clean-up process: transfer 3 mL of the acetonitrile layer into a Supel QuE Z-Sep+ cleanup tube (55296-U); shake for 1 minute; centrifuge at 3400 rpm for 3 minutes; draw off supernatant for LVI-GCMS analysis
column: F.S. CAP. SLB-5MS 20 m x 0.18 mm I.D., 0.36 μm (28576-U)
oven: 70 °C ( 0.5 min), 25 °C/min to 125 °C, 10 °C/min to 200 °C, 5 °C/min to 300 °C/min (1 min)
inj. temp.: programmed, 60 °C (0.28 min), 600 °C/min to 325 °C (5 min)
detector: MSD
MSD interface: 325 °C
carrier gas: helium, 1 mL/min constant flow
injection: 10 μL LVI, PTV solvent vent, rapid injection speed
liner: 4 mm ID FocusLiner with taper
sample: Beef Kidney extract

suitability

application for SPE

application(s)

food and beverages

Analysis Note

Beef kidney was analyzed for pesticides by GC/MS-SIM after extraction and cleanup. Dispersive SPE was used for both extraction and cleanup. Since beef kideny contains approximately 5% fat, Z-Sep + was used for cleanup.

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany
Supel is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Diphenylamine
    Hexachlorobenzene
    Lindane
    Endosulfan I
    4,4′-DDE
    1,1-Dichloro-2,2-bis(4-chlorophenyl)ethane
    Endosulfan sulfate
    4,4′-DDT
    Piperonylbutoxide
    Bifenthrin
    Permethrin (isomers) solution
    See All (11)

SPE tube or plate


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service