814002
TSKgel® ODS-80Tm (10 µm) HPLC Columns
L x I.D. 30 cm × 21.5 mm, C18 (octadecyl) phase
Synonym(s):
TSKgel® Reversed Phase HPLC Column
About This Item
Recommended Products
Product Name
TSKgel® ODS-80Tm HPLC Column, phase C18 (octadecyl), L × I.D. 30 cm × 21.5 mm, 10 μm particle size
material
stainless steel hardware
Agency
suitable for USP L1
product line
TSKgel®
manufacturer/tradename
Tosoh ODS-80Tm, 14002
extent of labeling
15% Carbon, monolayer, endcapped
parameter
0-100% organic solvent
0-45 °C temperature
12 mL/min flow rate
60 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
30 cm × 21.5 mm
matrix
silica particle platform
matrix active group
C18 (octadecyl) phase
particle size
10 μm
pore size
80 Å
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service