Z744229
KDS 410P Legacy High Pressure Syringe Pump, Programmable
Single Syringe, AC/DC input 100-240 V, UK plug
Synonym(s):
dosing pump, infusion pump, withdrawal pump
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
feature
no. of channels 1
CE, RoHS, WEEE Approved
accuracy ±< 1%
packaging
pack of 1 ea
manufacturer/tradename
KD Scientific 784910C
L × D × H
15 cm (6 in.) × 28 cm (11 in.) × 24 cm (9.5 in.)
volume
0.01—140 mL
weight
6.4 kg (14 lb)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The KDS 410 is a high pressure syringe pump which more then doubles the linear force available on the KDS 200 series. This extra force makes the pump ideal for delivery of fluid to reactors in chemical applications or for working with viscous fluids. The robust design of the syringe holder ensures the syringe is kept level during delivery of the fluid. It features two different types of clamping mechanisms, for both smaller and larger syringes. When the application demands a more rugged pump, select the KDS 410. The KDS 410 features two modes of operation a dispense and a withdrawal mode. It is easy to set up and use in 2 quick steps; select the type of syringe and the flow rate. The selectable flow rate is entered directly into the program and stored in memory. A volume can also be set to dispense a known amount and then shut off.
Features and Benefits
- High pressure syringe clamps
- Typical Accuracy 1% or better
- >100 lb linear force
- Wide variety of syringes from 10 µl to 140 ml
- Wide plunger travel
- Quick fluid filling
- Power reduction mode
- Volume dispense
- Minimum flow rate of 0.001 µl/hr (10 µl syringe)
- Maximum flow rate of 145.5 ml/min (140 ml syringe)
- Power failure indication
- Anti-siphon
- TTL interface for remote activation
- RS-232
- Daisy chain up to 99 pumps together
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service