Skip to Content
Merck
All Photos(1)

Key Documents

68553

Supelco

Micro particles based on polystyrene, dark blue

size: 3 μm

Synonym(s):

Polystyrene blue microbeads (3 μm), Latex-coated polystyrene beads (3 μm), Latex beads from PS, dark blue

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.25

grade

analytical standard

form

suspension (aqueous)

crosslinking

2 % cross-linked

concentration

5% (solids)

particle size

3 μm

bp

30-80 °C

mp

240 °C

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for determining particle size distribution (PSD) profile of test samples.
The accurate diameter of 3 μm is determined by methods described by the National Institute of Standards and Technology (NIST, USA), such as:
  • Transmission electron microscopy
  • Scanning electron microscopy
  • Optical microscopy
  • COULTER COUNTER particle size analyzer with HDF system.

The measuring instruments are calibrated using standards obtained from the Community Bureau of Reference (BCR, Belgium: Standards RM 165, 166 or 167) and from the NIST (SRM 1690, 1691 or 1692).

Application

Used to calibrate equipment particle size.
Also used as a test sample:
  • in blood flow measurement experiments
  • to calibrate resonant photothermal spectroscopy equipment

Features and Benefits

  • suitable for routine instrument calibration checking, testing and corrections
  • available in 5 mL and 10 mL pack sizes as neat samples

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Photothermal analysis of individual nanoparticulate samples using micromechanical resonators
Larsen T, et al.
ACS Nano, 7(7), 6188-6193 (2013)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service