All Photos(1)

57323-U

Supelco

SPME fiber assortment kit 3

Synonym(s):
SPME ASSORTMENT KIT 3 AUTOMATED
NACRES:
NB.21

Quality Level

material

assorted colors hub
fused silica fiber

needle size

24 ga

description

SPME Assortment Kit 3

df

100 μm (PDMS)
60 μm (PDMS/DVB)
85 μm (PA)

application(s)

solid phase microextraction (SPME): suitable

part L

1 cm

matrix active group

PA coating
PDMS coating
PDMS/DVB coating

Featured Industry

Food and Beverages

compatibility

for use with autosampler

General description

Kit 3 - For SPME Analysis- contains one of each
  • 60μm polydimethylsiloxane/divinylbenzene coating
  • 85μm polyacrylate coating
  • 100μm polydimethylsiloxane coating
·

Certificate of Analysis

Certificate of Origin

Talon, R., Montel, M.
Applied SPME, 364-371 (1999)
Pawliszyn, Janusz
Applications of Solid Phase Microextraction, 674-674 (1999)
Pawliszyn, Janusz
Solid Phase Microextraction: Theory and Practice, 264-264 (1997)
Edited by Sue Ann Scheppers Wercinski
Solid Phase Microextraction: A Practical Guide, 257-257 (1999)
Pawliszyn, Janusz
Handbook of Solid Phase Microextraction, 410-410 (2009)

Related Content

Solid Phase Microextraction (SPME)

Solid phase microextraction (SPME) is a solvent-free sample preparation technique that uses coated fibers to extract analytes of interest from a sample before analysis by GC or HPLC.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service