MilliporeSigma
All Photos(1)

29728-U

Supelco

SLB®-1ms Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.10 μm

NACRES:
SB.54

Quality Level

material

fused silica

Agency

meets requirements for USP G1, G2 and G9

parameter

-60-340 °C temperature (isothermal)
-60-360 °C temperature (programmed)

Beta value

625

df

0.10 μm

technique(s)

GC/MS: suitable
gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded and crosslinked; poly(dimethyl siloxane) phase

application(s)

petroleum

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: The non-polar dimethyl phase provides a boiling point elution order. The low bleed characteristics, inertness, and durable nature make it the column of choice for many petrochemical appplications, or anywhere a low bleed non-polar column is required.
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
  • Bonded and crosslinked
  • Poly(dimethyl siloxane)
Temp. Limits:
  • -60 °C to 340 °C (isothermal) or 360 °C (programmed)

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service