All Photos(1)

22508

Supelco

C2-C4 Alkynes

15 ppm each component in nitrogen, aerosol can of 4 L, analytical standard

EC Number:

grade

analytical standard

Quality Level

form

gas

packaging

aerosol can of 4 L

manufacturer/tradename

Scott Gas T430-4

concentration

15 ppm each component in nitrogen

application(s)

HPLC: suitable
gas chromatography (GC): suitable

Featured Industry

Petroleum

format

multi-component solution

Related Categories

General description

Specifications:
Contents
: 4 liters
Pressure: 120 psig
Outlet fitting: Aerosol-type push buttom
Weight: ~100 grams
Dimensions: 2.5 x 8 inches
D.O.T. specifications: 2Q

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Other Notes

Suitable for qualitative analysis.

Analyte

Description

    Acetylene
    1-Butyne
    2-Butyne
    Propyne

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service