MilliporeSigma
All Photos(1)

20304

Supelco

Molecular Sieve Adsorbent

matrix Molecular Sieve 13X, 45-60 mesh, bottle of 50 g

eCl@ss:
32110204

form

solid

Quality Level

packaging

bottle of 50 g

matrix

Molecular Sieve 13X

particle size

45-60 mesh

pore size

13 Å pore diameter

density

~0.65 g/mL (free fall density)

Looking for similar products? Visit Product Comparison Guide

General description

Molecular sieves are synthetically produced zeolites (naturally occurring aluminosilicate minerals), and are characterized by pores and internal cavities of extremely uniform dimensions. These crystalline materials have three-dimensional structures based on silicon oxide (SiO4) and aluminum oxide (AlO4) polyhedra. The polyhedra are linked by their corners to produce an open structure with internal cavities in which molecules can be trapped. These materials are engineered so that access to the internal cavities is through specific and uniform sized pores.

For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service