MilliporeSigma
All Photos(1)

10461-U

Supelco

Carbopack Adsorbent

matrix Carbopack Y, 40-60 mesh, bottle of 10 g

EC Number:
NACRES:
SB.54

product line

Carbopack

Quality Level

form

granular

packaging

bottle of 10 g

technique(s)

LPLC: suitable

matrix

Carbopack Y

matrix active group

carbon

particle size

40-60 mesh

pore size

~0 cm3/g macroporosity
~0 cm3/g mesoporosity
~0 cm3/g microporosity
~0 Å pore diameter

surface area

~24 m2/g

density

~0.42 g/mL (free fall density)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Carbotrap®/Carbopack adsorbent can withstand high bake-out temperature without losing the mechanical and chemical integrity. It has a high affinity for isoprene and does not retains significant amounts of water. Furthermore it has a tendency to pulverize if it is packed too tightly. Carbotrap®/Carbopack Adsorbent was used to quantitatively determine trace amounts of volatile organic compounds (VOCs) in air. It was also used for designing sampling protocols on the basis of its retention volume of the gaseous organic compounds of interest.
A graphitized carbon black (GCB) can be non-porous or porous. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These particles are:
  • Granular
  • Friable
  • Used for molecules with an analyte size relative to C3-C20+ n-alkanes
  • Hydrophobic (can be used in high humidity environments)

Generally, GCB adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) adsorbents. Our Carbopack products are a type of GCB adsorbent.
  • Particles are 40 mesh and smaller
  • Use 40/60 mesh to prevent channeling (if observed with a 20/40 mesh Carbotrap® adsorbent)
  • Use smaller mesh (60/80, 80/100, etc.) for all other applications
  • Use the smallest particle size available as long as the application can handle the pressure drop

For more information about any of our specialty carbon adsorbents, please visit sigma-aldrich.com/carbon

Application

Carbopack Y was used for determination of contamination caused by pesticides like alachlor, atrazine, captan, formothion, lindane and phosalone in atmospheric samples. Carbopack Y was modified with mono-molecular layer of heptakis-(2,3,6-tri-O-methyl)-ß-cyclodextrin and was used in gas chromatography to study the effect of size and spatial structure of adsorbate molecules on adsorption of organic vapours.

Legal Information

Carbopack is a trademark of Sigma-Aldrich Co. LLC
Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service