AX1310
meets USP/NF
81.0-83.0% MoO3 basis
crystals
≤0.005% Insoluble matter
white
5.3 (20 °C, 50 g/L in H2O)
90 °C (Elimination of water of crystallisation)
400 g/L
arsenate, phosphate, and silicate (as SiO2): ≤0.001%
chloride (Cl-): ≤0.002%
nitrate (NO3-): ≤0.003% (To pass test)
phosphate (PO43-): ≤5 ppm
sulfate (SO42-): ≤0.02%
K: ≤0.01%
Mg: ≤0.005%
Na: ≤0.01%
heavy metals (as Pb): ≤0.001%
ambient
room temp
1S/Mo.H3N.H2O.O/h;1H3;1H2;/q;;;-2/p+1
XCOMAVCHADVANQ-UHFFFAOYSA-O
13 - Non Combustible Solids
WGK 1
Not applicable
Not applicable
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Quality (COQ).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service