All Photos(2)

900414

Sigma-Aldrich

Carbon quantum dots

Synonym(s):
CDs, C-dots, QDs
NACRES:
NA.23

description

Quantum Efficiency: >5%

Quality Level

form

dispersion

concentration

≥0.2% in H2O

fluorescence

λem 450-550 nm

General description

As a new class of fluorescent carbon nanomaterials, carbon quantum dots (CQDs) have drawn a lot of attention due to their attractive properties such as high stability, good conductivity, biocompatibility, low toxicity, environmental friendliness, dispersibility in water and low photobleaching.
Our CQDs possess the strong and tunable fluorescence emission properties that are controllable by excitation wavelength and enable their applications in imaging, biomedicine, optronics, catalysis, and sensing.

Application

  • Bioimaging
  • Photocatalysis
  • LED
  • Energy conversion
  • Sensing

Packaging

10 mL in glass bottle

Certificate of Analysis

Certificate of Origin

Engineering surface states of carbon dots to achieve controllable luminescence for solid-luminescent composites and sensitive Be2+ detection.
Li X, et al.
Scientific Reports, 4976 (2014)
Carbon quantum dots and their applications.
Lim SY, et al.
Chemical Society Reviews, 44(1), 362-381 (2015)
Carbon quantum dots: synthesis, properties and applications.
Wang Y and Hu A.
Journal of Material Chemistry C, 2, 6921-6939 (2014)

Articles

Graphene Quantum Dots: Properties, Synthesis & Applications

Properties, synthesis & applications of Graphene Quantum Dots explained. GQDs have advantages of nontoxicity, good solubility, stable photoluminescence & better surface grafting.

Synthesis and Applications of Graphene Nanoribbons Synthesized

Synthesis and Applications of Graphene Nanoribbons Synthesized

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service