material
polyethersulfone membrane (PES)
silicone O-ring
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
Millipore Express®
feature
hydrophilic
technique(s)
sterile filtration: suitable
L
30 in.
W
2.7 in.
core size
, polysulfone
filtration area
1.62 m2
matrix
Millipore Express® SHF
pore size
0.2 μm pore size
cartridge code
Code 7
Looking for similar products? Visit Product Comparison Guide
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service